References
SNR:EXPH202
Rubix:205A3437
EAN:3413529505296



Product details : SNR EXPH202 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 16.53 excl. VAT
/ Each
£ 19.84 incl. VAT
- Usually arrives within 14 working days
