References
SNR:UCP317
Rubix:206A0808
Manufacturer :UCP.317
EAN:3413529541669




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
Product details : SNR UCP317 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
| Material | grey cast iron housing; bearing insert: chrome steel (aisi 52100) |
| Total bearing width | 96 mm |
| Outer diameter | 180 mm |
| Diameter of fixation holes | 33 mm |
| Mounting typ | pillow block housing, 2-bolt mounting (p317), relubricatable |
| Height | 112 mm |
| Length | 420 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | grease lubrication, relubricatable (grease nipple m10x1) |
| Series | ucp300 |
| Weight | 21.24 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 132600 N |
| Width | 96 mm |
Show UNSPSC/ECL@SS
£ 226.16 excl. VAT
/ Each
£ 271.39 incl. VAT
- Usually arrives within 14 working days