References
NTN:UCP212D1
Rubix:206A0734
EAN:4547359001624


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Documents
Product details : NTN UCP212D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Pillow block bearing unit with 2 slotted mounting holes, re-greaseable, insert with inner ring extended on both sides with set-screw attachment to the shaft.
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x147x80 mm |
|---|---|
| Logistic Weight | 4753 g |
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | grey cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 20 mm |
| Height | 138 mm |
| Length | 241 mm |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 54.89 excl. VAT
/ Each
£ 65.87 incl. VAT
- Delivery usually within ( 3 ) days