References
SKF:SYJ 60 KF
Rubix:102A8342
Manufacturer :98243
EAN:7316570045093


Technical specifications
| Inner diameter | 75.64 mm |
|---|---|
| Fixation centre-to-centre distance | 188.5 mm |
| Shaft Height | 69.8 mm |
Product details : SKF PILLOW BLOCK SYJ 60 KF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It is locked with an adapter sleeve, enabling quick and easy mounting onto the shaft. Adapter sleeve needs to be ordered separately.
Strengths
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x241x120 mm |
|---|---|
| Logistic Weight | 4117 g |
| Inner diameter | 75.64 mm |
| Fixation centre-to-centre distance | 188.5 mm |
| Shaft Height | 69.8 mm |
| Material | cast iron |
| Total bearing width | 62 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 16 mm |
| Height | 137.5 mm |
| Length | 241 mm |
| Series | syj |
| Number of holes | 2 |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 167.83 excl. VAT
/ Each
£ 201.40 incl. VAT
- Delivery usually within ( 3 ) days