Housed Unit Bearings
Inner diameter | 110 mm |
---|---|
Fixation centre-to-centre distance | 365 mm |
Logistics dimensions (L x W x H) | 496x534x451 mm |
---|---|
Logistic Weight | 48090 g |
Packaged dimensions (D x W x H) | 496x534x451 mm |
Package weight | 48090 g |
Inner diameter | 110 mm |
Fixation centre-to-centre distance | 365 mm |
Centre-centre of shaft | 140 mm |
Height | 270 mm |
Length | 410 mm |
Total bearing width | 146 mm |
Series | qvvsn |
Diameter of fixation holes | 24 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 945000 N |
Basic dynamic load, radial - Cr | 757000 N |
Outer diameter | 270 mm |
Width | 113 mm |
Usually arrives within 14 working days