References
INA:PB20-XL
Rubix:101A5989
Manufacturer :0008291960000
EAN:4012802792904


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Shaft Height | 25.4 mm |
Product details : INA PB20-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PB, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Strengths
PB supplied with bearing RAE-NPPB.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Shaft Height | 25.4 mm |
| Material | bearing housing made of sheet metal |
| Total bearing width | 31.8 mm |
| Outer diameter | 33 mm |
| Diameter of fixation holes | 9.5 mm |
| Height | 50.1 mm |
| Length | 98.4 mm |
| Series | pb..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 22.3 mm |
Show UNSPSC/ECL@SS
£ 24.44 excl. VAT
/ Each
£ 29.33 incl. VAT
- Delivery usually within ( 7 ) days