Plummer block housing unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 36.5 mm |
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 36.5 mm |
Height | 73.5 mm |
Length | 76.2 mm |
Series | RSHE..-TV-VA-FD |
Usually arrives within 14 working days