References
Superseded Ref:PSHE35-XL-N-I
INA:PSHE35-XL-N
Rubix:238A2075
Manufacturer :0946118070000
EAN:4054372514296


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
Product details : INA PSHE35-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Strengths
PSHE is supplied with bearing GRAE-NPPB and RSHE with GE-KRRB.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 45 mm |
| Outer diameter | 55 mm |
| Height | 93 mm |
| Length | 103 mm |
| Series | pshe..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 51.33 excl. VAT
/ Each
£ 61.60 incl. VAT
- Delivery usually within ( 7 ) days