References
PTN:UCPA211
Rubix:246A7848
Manufacturer :893677
EAN:3660338461347





Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 104 mm |
| Shaft Height | 69.9 mm |
Documents
Product details : PTN PILLOW BLOCK UCPA211
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 104 mm |
| Shaft Height | 69.9 mm |
| Material | cast iron |
| Total bearing width | 55.6 mm |
| Outer diameter | 100 mm |
| Clamping | 14 mm |
| Diameter of fixation holes | 22.2 mm |
| Mounting typ | 2-bolt tapped base (tapped bores), relubricatable |
| Height | 125 mm |
| Length | 140 mm |
| Sealing | dust cover (external dust seal) |
| Lubrication | relubricatable (grease nipple) |
| Series | ucpa200 |
| Weight | 3.129 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Width | 67 mm |
Show UNSPSC/ECL@SS
£ 33.71 excl. VAT
/ Each
£ 40.45 incl. VAT
- Usually arrives within 14 working days