INA RASE35-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:RASE35-XL-N-FA125-I
INA:RASE35-XL-N-FA125
Rubix:238A3207
Manufacturer :0947165280000
EAN:4054372555381


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : INA RASE35-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 45 mm |
| Outer diameter | 55 mm |
| Diameter of fixation holes | 14 mm |
| Height | 93 mm |
| Length | 163 mm |
| Series | rase..-xl-n-fa125 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 57.52 excl. VAT
/ Each
£ 69.02 incl. VAT
- Usually arrives within 14 working days