References
SNR:SUCPA207-22CC
Rubix:205A8868
EAN:3413529549795



Product details : SNR SUCPA207-22CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1779 kg |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 146.84 excl. VAT
/ Each
£ 176.21 incl. VAT
- Usually arrives within 14 working days
