INA RSHE30-XL-N PLUMMER BLOCK HOUSING UNITWITH RADIAL INSERT BALL BEAR
Plummer block housing unit
See technical informationReferences
Superseded Ref:RSHE30-XL-N-I
INA:RSHE30-XL-N
Rubix:238A3290
Manufacturer :0945556210000
EAN:4054372264542


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Product details : INA RSHE30-XL-N PLUMMER BLOCK HOUSING UNITWITH RADIAL INSERT BALL BEAR
Plummer block housing units RSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 44 mm |
| Height | 82 mm |
| Length | 98 mm |
| Series | rshe..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 44.54 excl. VAT
/ Each
£ 53.45 incl. VAT
- In stock: Next day delivery