References
INA:RASE60-XL-N
Rubix:101A5986
Manufacturer :0945700000000
EAN:4054372845123


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
Product details : INA RASE60-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PASE is supplied with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASEY with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 84 mm |
| Height | 140 mm |
| Length | 240 mm |
| Series | rase..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Width | 42 mm |
Show UNSPSC/ECL@SS
£ 140.71 excl. VAT
/ Each
£ 168.85 incl. VAT
- Delivery usually within ( 7 ) days