Plummer block housing unit
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 170 mm |
Shaft Height | 60 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 170 mm |
Shaft Height | 60 mm |
Material | Cast Iron |
Centre-centre of shaft | 60 mm |
Height | 116 mm |
Length | 220 mm |
Total bearing width | 60 mm |
Series | RSAO..-XL |
Diameter of fixation holes | 17.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 47000 N |
Outer diameter | 63 mm |
Width | 60 mm |
Usually arrives within 14 working days