References
SNR:UCPH210
Rubix:206A1131
EAN:3413529505272




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 110 mm |
Documents
Product details : SNR UCPH210 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x200x85 mm |
|---|---|
| Logistic Weight | 3780 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 110 mm |
| Material | grey cast iron |
| Total bearing width | 23 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | 2-bolt pedestal (pillow block) |
| Height | 165 mm |
| Length | 206 mm |
| Sealing | uszczelnienie z odrzutnikiem |
| Lubrication | grease (grease nipple m6x1) |
| Series | ucph200 |
| Weight | 3.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 35.04 excl. VAT
/ Each
£ 42.05 incl. VAT
- Delivery usually within ( 3 ) days