References
SNR:USPAE201
Rubix:206A3072
EAN:3413529507344



Product details : SNR USPAE201 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 13.64 excl. VAT
/ Each
£ 16.37 incl. VAT
- Usually arrives within 14 working days
