Plummer block housing unit
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 158 mm |
Shaft Height | 57.2 mm |
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 158 mm |
Shaft Height | 57.2 mm |
Material | Cast Iron |
Height | 115 mm |
Length | 200 mm |
Total bearing width | 62.8 mm |
Series | RASE..-XL-N-FA125 |
Number of holes | 2 |
Outer diameter | 115 mm |
Width | 54 mm |
Usually arrives within 14 working days