References
SNR:UCP214T20
Rubix:206A0755
Manufacturer :UCP.214.T20
EAN:3413529585144




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 79.4 mm |
Product details : SNR UCP214T20 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 79.4 mm |
| Material | grey cast iron |
| Total bearing width | 30 mm |
| Outer diameter | 125 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | two-bolt pillow block (set‑screw locking) |
| Height | 79.4 mm |
| Length | 266 mm |
| Sealing | uszczelnienie labiryntowe / dwuczęściowe bezkontaktowe ze stalowych płytek, wysokotemperaturowe |
| Lubrication | factory-filled with high-temperature grease; re-lubrication via grease fitting m10x1 |
| Series | ucp200 |
| Weight | 6.65 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 162.12 excl. VAT
/ Each
£ 194.54 incl. VAT
- Usually arrives within 14 working days