References
SNR:UKPA209H
Rubix:80356907
Manufacturer :UKPA.209H
EAN:3413529506309




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 90 mm |
| Shaft Height | 54.2 mm |
Product details : SNR UKPA209H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 90 mm |
| Shaft Height | 54.2 mm |
| Material | gray cast iron |
| Total bearing width | 50 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | tapped base pillow block (2-bolt mounting) |
| Height | 54.2 mm |
| Length | 120 mm |
| Sealing | seal with slinger |
| Lubrication | relubricatable (grease fitting m6x1) |
| Series | ukpa200 |
| Weight | 2.31 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 43.26 excl. VAT
/ Each
£ 51.91 incl. VAT
- Usually arrives within 14 working days