INA PASE45-XL-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PASE45-XL-FA125
Rubix:238A1675
Manufacturer :0035069910000
EAN:4012802822502


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 149.65 mm |
| Shaft Height | 54 mm |
Documents
Product details : INA PASE45-XL-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 149.65 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 63 mm |
| Diameter of fixation holes | 14 mm |
| Height | 107 mm |
| Length | 192 mm |
| Series | pase..-xl-fa125 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 73.12 excl. VAT
/ Each
£ 87.74 incl. VAT
- Usually arrives within 14 working days