References
NTN:UKP313D1
Rubix:206A2211
EAN:4547359002591



Product details : NTN UKP313D1 BEARING UNIT
NTN - Bearing Unit - UKP313D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Sealing | 2 joints |
| Series | ukp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 49 mm |
Show UNSPSC/ECL@SS
£ 146.54 excl. VAT
/ Each
£ 175.85 incl. VAT
- Usually arrives within 14 working days
