NTN - Bearing Unit - UKP216D1
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 232 mm |
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 232 mm |
Centre-centre of shaft | 88.9 mm |
Length | 292 mm |
Total bearing width | 78 mm |
Series | UKP200 |
Weight | 9.2 kg |
Number of holes | 2 |
Outer diameter | 140 mm |
Width | 45 mm |
Usually arrives within 14 working days