Pillow block housing unit SNR
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 171 mm |
Shaft Height | 63.5 mm |
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 171 mm |
Shaft Height | 63.5 mm |
Length | 219 mm |
Width | 60 mm |
Usually arrives within 14 working days