INA RASEA40-XL-N 40MM PILLOW BLOCK WITH TAPER SLEEVE
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASEA40-XL-N
Rubix:219A7850
Manufacturer :0946658000000
EAN:4054372514401


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : INA RASEA40-XL-N 40MM PILLOW BLOCK WITH TAPER SLEEVE
Plummer block housing units RASEA, cast iron housing, radial insert ball bearing with adapter sleeve, R seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 58 mm |
| Diameter of fixation holes | 14 mm |
| Height | 99 mm |
| Length | 179 mm |
| Series | rasea..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19700 N |
| Basic dynamic load, radial - Cr | 31000 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 66.49 excl. VAT
/ Each
£ 79.79 incl. VAT
- Delivery usually within ( 7 ) days