References
NTN:M-UCP206D1
Rubix:205A5040
EAN:4547359765571




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : NTN M-UCP206D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Pillow block bearing unit, without cover NTN
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 172x91x52 mm |
|---|---|
| Logistic Weight | 1270 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 38.1 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 17 mm |
| Height | 83 mm |
| Length | 165 mm |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 18.98 excl. VAT
/ Each
£ 22.78 incl. VAT
- Delivery usually within ( 3 ) days