References
PTN:UCPA205
Rubix:246A7842
Manufacturer :893671
EAN:3660338461286





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 56 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : PTN PILLOW BLOCK UCPA205
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 56 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 34.1 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | tapped base |
| Height | 72 mm |
| Length | 84 mm |
| Sealing | dual contact-type slinger seals (double sealed) |
| Lubrication | grease fitting m6x1; relubricatable |
| Series | ucpa200 |
| Weight | 0.83 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- In stock: Next day delivery