References
NTN:UCP307D1
Rubix:206A0784
EAN:4547359001716



Documents
Product details : NTN UCP307D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x231x73 mm |
|---|---|
| Logistic Weight | 2565 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 2500 kg |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 50.04 excl. VAT
/ Each
£ 60.05 incl. VAT
- Delivery usually within ( 3 ) days
