References
SNR:UCPG202
Rubix:206A1044
EAN:3413529506354




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 49 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : SNR UCPG202 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger Self aligning bearing units with different fixing options and housings made of cast, stainless steel or plastic.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 49 mm |
| Shaft Height | 33.3 mm |
| Material | stainless steel |
| Total bearing width | 38 mm |
| Outer diameter | 47 mm |
| Height | 64 mm |
| Length | 70 mm |
| Series | ucpg |
| Weight | 0.6 kg |
| Number of holes | 2 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Delivery usually within ( 3 ) days