Pillow Block Unit
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 68 mm |
Shaft Height | 22.2 mm |
Logistic Weight | 200 g |
---|---|
Inner diameter | 17 mm |
Fixation centre-to-centre distance | 68 mm |
Shaft Height | 22.2 mm |
Material | Pressed Steel |
Height | 43.2 mm |
Length | 85.7 mm |
Total bearing width | 27.38 mm |
Series | LPB |
Diameter of fixation holes | 8 mm |
Number of holes | 2 |
Width | 25.4 mm |
Usually arrives within 14 working days