TIMKEN TAPN15K065SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Housed Unit Bearings
See technical informationSee documentsReferences
Timken:TAPN15K065SM
Rubix:210A4394
EAN:0883450197311


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 244.6 mm |
| Shaft Height | 80 mm |
Documents
Product details : TIMKEN TAPN15K065SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Spherical Roller Bearing Solid-Block Housed Units feature rugged cast-steel housings and double-row spherical roller bearings. Designed to offer protection from contaminants, these housed units accommodate shaft sizes from 1-7/16” to 7” (40 mm to 180 mm) and most metric sizes. This product line was formerly known as “QM Blue Brute Bearings.”
Strengths
Excellent in high-load applications, this design uses a longer 2300-series adapter for increased shaft contact. This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 302x105x184 mm |
|---|---|
| Logistic Weight | 10240 g |
| Packaged dimensions (D x W x H) | 302x105x184 mm |
| Package weight | 10240 g |
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 244.6 mm |
| Shaft Height | 80 mm |
| Material | cast steel housing; steel bearing insert |
| Total bearing width | 78.2 mm |
| Outer diameter | 200.2 mm |
| Clamping | 43.9 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | two-bolt pillow block |
| Height | 160.8 mm |
| Length | 276.4 mm |
| Sealing | m seal (triple-lip nitrile rubber seal) |
| Lubrication | lubrication fitting |
| Series | tapn |
| Weight | 12.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 222000 N |
| Width | 68.6 mm |
Show UNSPSC/ECL@SS
£ 313.41 excl. VAT
/ Each
£ 376.09 incl. VAT
- Delivery usually within ( 7 ) days