INA RASEL25-XL-N PLUMMER BLOCK HOUSING UNIT

Plummer block housing unit

See technical informationSee documents
References
INA:RASEL25-XL-N
Rubix:238A3191
Manufacturer :0008486970000
EAN:4012802801224
brand logo
Technical specifications
Inner diameter25 mm
Fixation centre-to-centre distance102.5 mm
Shaft Height36.5 mm
See all Specifications
Documents

Product details : INA RASEL25-XL-N PLUMMER BLOCK HOUSING UNIT


Plummer block housing units RASEL, cast iron housing, non-locating bearing, drive slot on inner ring, R seals

Technical specifications


Attributes
Inner diameter25 mm
Fixation centre-to-centre distance102.5 mm
Shaft Height36.5 mm
Materialcast iron
Total bearing width36 mm
Outer diameter130 mm
Diameter of fixation holes11 mm
Height70 mm
Length130 mm
Seriesrasel..-xl-n
Number of holes2
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr14900 N
Width36 mm
Show UNSPSC/ECL@SS
£ 39.45 excl. VAT
/ Each
£ 47.34 incl. VAT
  • Delivery usually within ( 7 ) days