References
SNR:UKP206HN
Rubix:206A2147
EAN:3413529517701




Product details : SNR UKP206HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1370 kg |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 52.13 excl. VAT
/ Each
£ 62.56 incl. VAT
- Usually arrives within 14 working days
