INA RASEY35-XL-N PLUMMER BLOCK HOUSING UNITWITH RADIAL INSERT BALL BEA
Plummer block housing unit
See technical informationReferences
Superseded Ref:RASEY35-XL-N-I
INA:RASEY35-XL-N
Rubix:238A1486
Manufacturer :0945217940000
EAN:4054372514197


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Product details : INA RASEY35-XL-N PLUMMER BLOCK HOUSING UNITWITH RADIAL INSERT BALL BEA
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron (gg, en‑gjl‑200/250) |
| Total bearing width | 45 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | 2-bolt base |
| Height | 93 mm |
| Length | 163 mm |
| Sealing | r-type seal |
| Lubrication | relubrication facility, lubrication fitting m6 |
| Series | rasey..-xl-n |
| Weight | 1.55 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 37.39 excl. VAT
/ Each
£ 44.87 incl. VAT
- In stock: Next day delivery