PTN PILLOW BLOCK UP006

Pillow Block

See technical informationSee documents
References
PTN:UP006
Rubix:246A7877
Manufacturer :893685
EAN:3660338461422
brand logo
Technical specifications
Inner diameter30 mm
Fixation centre-to-centre distance106 mm
Shaft Height36 mm
See all Specifications
Documents

Product details : PTN PILLOW BLOCK UP006


Zinc alloy pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.

Strengths


High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing

Applications


Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications

Technical specifications


Attributes
Inner diameter30 mm
Fixation centre-to-centre distance106 mm
Shaft Height36 mm
Materialzinc alloy
Total bearing width24.5 mm
Outer diameter55 mm
Clamping26.5 mm
Diameter of fixation holes6.5 mm
Mounting typpillow block
Height70 mm
Length132 mm
Sealingcontact seal with slinger
Lubricationpre-lubricated (chevron sri-2 grease); housing non-relubricatable
Seriesup000
Weight0.5 kg
Number of holes2
Basic static load, radial - C0r8250 N
Basic dynamic load, radial - Cr13200 N
Width26 mm
Show UNSPSC/ECL@SS
£ 11.17 excl. VAT
/ Each
£ 13.40 incl. VAT
  • Usually arrives within 14 working days