References
SNR:SUCP208CC
Rubix:205A8783
Manufacturer :SUCP.208.CC
EAN:3413529548705




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SNR SUCP208CC BEARING UNIT
stainless steel cast housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
| Material | stainless steel |
| Total bearing width | 54 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 17 mm |
| Height | 100 mm |
| Length | 184 mm |
| Series | sucp200 |
| Weight | 2.33 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 32000 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 150.55 excl. VAT
/ Each
£ 180.66 incl. VAT
- Usually arrives within 14 working days