Plummer block housing unit
Inner diameter | 15 mm |
---|---|
Fixation centre-to-centre distance | 76 mm |
Shaft Height | 25.4 mm |
Inner diameter | 15 mm |
---|---|
Fixation centre-to-centre distance | 76 mm |
Shaft Height | 25.4 mm |
Material | Sheet Steel |
Height | 50.1 mm |
Length | 98.4 mm |
Total bearing width | 31.8 mm |
Series | RPB..-XL |
Diameter of fixation holes | 9.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9800 N |
Outer diameter | 98.4 mm |
Width | 31.8 mm |
Usually arrives within 14 working days