SKF P2BTC40M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:P2BTC 40M-CPSS-DFH
Rubix:200A1569
EAN:07316577859341


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 89 mm |
| Shaft Height | 49.2 mm |
Product details : SKF P2BTC40M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 89 mm |
| Shaft Height | 49.2 mm |
| Material | stainless steel |
| Total bearing width | 44 mm |
| Outer diameter | 80 mm |
| Height | 98.2 mm |
| Length | 117 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 24700 N |
| Width | 40.7 mm |
Show UNSPSC/ECL@SS
£ 265.89 excl. VAT
/ Each
£ 319.07 incl. VAT
- In stock: Next day delivery