INA RPB25-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RPB25-XL
Rubix:101A8634
Manufacturer :0008295600000
EAN:4012802792386


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 4 mm |
Documents
Product details : INA RPB25-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RPB, sheet steel housing, radial insert ball bearing with eccentric locking collar and rubber interliner, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 4 mm |
| Material | steel |
| Total bearing width | 31 mm |
| Outer diameter | 117.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Mounting typ | mounting from above and below |
| Height | 66.1 mm |
| Length | 117.5 mm |
| Sealing | p seals |
| Lubrication | grease, lifetime lubrication (not relubricatable) |
| Series | rpb..-xl |
| Weight | 0.54 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 33.52 excl. VAT
/ Each
£ 40.22 incl. VAT
- Delivery usually within ( 7 ) days