References
SNR:ESPG207
Rubix:205A2658
EAN:3413529506644



Product details : SNR ESPG207 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1600 kg |
| Width | 38.9 mm |
Show UNSPSC/ECL@SS
£ 24.63 excl. VAT
/ Each
£ 29.56 incl. VAT
- Delivery usually within ( 3 ) days
