References
SNR:USPA204
Rubix:206A3062
EAN:3413529506095



Product details : SNR USPA204 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
- Usually arrives within 14 working days
