References
PTN:UCP220
Rubix:246A7837
Manufacturer :893666
EAN:3660338461231





Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 308 mm |
| Shaft Height | 115 mm |
Documents
Product details : PTN PILLOW BLOCK UCP220
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 308 mm |
| Shaft Height | 115 mm |
| Material | cast iron |
| Total bearing width | 108 mm |
| Outer diameter | 180 mm |
| Diameter of fixation holes | 24 mm |
| Mounting typ | 2-bolt cast-iron pedestal housing; inner ring secured with two set screws (grub screws); re-lubricatable |
| Height | 225 mm |
| Length | 380 mm |
| Sealing | rubber lip seals with metal slinger (contact lip seals) |
| Lubrication | pre-filled lithium grease; re-lubricatable (recommended temperature range approx. -30°c to +110°c) |
| Series | ucp200 |
| Weight | 15.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 78450 N |
| Basic dynamic load, radial - Cr | 107870 N |
| Width | 95 mm |
Show UNSPSC/ECL@SS
£ 203.19 excl. VAT
/ Each
£ 243.83 incl. VAT
- Usually arrives within 14 working days