INA RSAO50-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSAO50-XL
Rubix:103A8075
Manufacturer :0009452690000
EAN:4064327886224


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 212 mm |
| Shaft Height | 75 mm |
Documents
Product details : INA RSAO50-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RSAO, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 212 mm |
| Shaft Height | 75 mm |
| Material | cast iron |
| Total bearing width | 75 mm |
| Outer diameter | 75.8 mm |
| Diameter of fixation holes | 20 mm |
| Height | 143 mm |
| Length | 275 mm |
| Series | rsao..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 154.24 excl. VAT
/ Each
£ 185.09 incl. VAT
- Delivery usually within ( 7 ) days