References
SNR:USPAE210
Rubix:206A3108
EAN:3413529507436



Product details : SNR USPAE210 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2340 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
- Usually arrives within 14 working days
