INA RSHE55-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSHE55-XL
Rubix:238A1888
Manufacturer :0008314680000
EAN:4012802791631


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 64 mm |
Documents
Product details : INA RSHE55-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 64 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 150 mm |
| Diameter of fixation holes | 16 mm |
| Height | 125 mm |
| Length | 150 mm |
| Series | rshe..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 98.80 excl. VAT
/ Each
£ 118.56 incl. VAT
- Delivery usually within ( 7 ) days