References
NTN:UCPX10-200D1
Rubix:206A1193
EAN:4547359502862



Product details : NTN UCPX10-200D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 56.61 excl. VAT
/ Each
£ 67.93 incl. VAT
- Usually arrives within 14 working days
