Plummer block housing unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 119 mm |
Shaft Height | 42.9 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 119 mm |
Shaft Height | 42.9 mm |
Height | 83 mm |
Length | 162 mm |
Series | RASE..-TV-VA-FD |
Usually arrives within 14 working days