References
INA:PASE25-N-FA106
Rubix:238A2633
Manufacturer :0008460740000
EAN:4012802801705


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
Product details : INA PASE25-N-FA106 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit PASE..-N, RIBB cast iron ASE SAO AK
Strengths
PASE comes with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASE with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x130x25 mm |
|---|---|
| Logistic Weight | 670 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 130 mm |
| Clamping | 31 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | 2-bolt base |
| Height | 70 mm |
| Length | 130 mm |
| Sealing | p seals (contact seals on both sides) |
| Lubrication | lubrication fitting (rp1/8) |
| Series | pase..-n |
| Weight | 0.67 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 32.67 excl. VAT
/ Each
£ 39.20 incl. VAT
- Delivery usually within ( 7 ) days