SNR UKP218H BEARING UNIT

SNR - Bearing Unit - UKP.218H

See technical information
References
SNR:UKP218H
Rubix:206A2193
Manufacturer :UKP.218H
EAN:3413529505173
brand logo
Technical specifications
Inner diameter80 mm
Fixation centre-to-centre distance262 mm
Shaft Height101.6 mm
See all Specifications

Product details : SNR UKP218H BEARING UNIT


grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Pedestal bearing unit with 2 slotted holes for mounting, re-greasable, insert with tapered bore to receive the clamping sleeve, clamping sleeve H23XX.

Technical specifications


Attributes
Inner diameter80 mm
Fixation centre-to-centre distance262 mm
Shaft Height101.6 mm
Materialgray cast iron
Total bearing width88 mm
Outer diameter160 mm
Height95.2 mm
Length310 mm
Seriesukp200
Weight13.69 kg
Number of holes2
Basic static load, radial - C0r71500 N
Basic dynamic load, radial - Cr96000 N
Width48 mm
Show UNSPSC/ECL@SS
£ 229.24 excl. VAT
/ Each
£ 275.09 incl. VAT
  • Delivery usually within ( 3 ) days