SKF HOUSED BEARING UNIT SY 60 WF

Ball bearing unit

See technical information
References
SKF:SY 60 WF
Rubix:102A7723
Manufacturer :74337
EAN:7316570517064
brand logo
Technical specifications
Inner diameter60 mm
Fixation centre-to-centre distance202 mm
Shaft Height69.9 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT SY 60 WF


Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has an extended inner ring on both sides and is locked onto the shaft by an eccentric locking collar, making it easy to mount.

Strengths

- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design

Technical specifications


Attributes
Logistics dimensions (L x W x H)76,8x240x120 mm
Logistic Weight4747 g
Inner diameter60 mm
Fixation centre-to-centre distance202 mm
Shaft Height69.9 mm
Materialcast iron (housing);steel (bearing)
Total bearing width77.8 mm
Outer diameter75.64 mm
Height137.5 mm
Length240 mm
Seriessy
Weight4.75 kg
Number of holes2
Width60 mm
Show UNSPSC/ECL@SS
£ 151.99 excl. VAT
/ Each
£ 182.39 incl. VAT
  • Delivery usually within ( 3 ) days