References
INA:RASEY20-XL-N
Rubix:229A1930
Manufacturer :0008582850000
EAN:4012802798012


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
Product details : FAG RASEY20-XL-N HOUSED BEARING UNIT 8582850000
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast iron |
| Total bearing width | 32 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | two-bolt base |
| Height | 64 mm |
| Length | 130 mm |
| Sealing | r-type (lip) seals |
| Lubrication | pre-lubricated, relubricatable (m6 lubrication thread) |
| Series | rasey..-xl-n |
| Weight | 0.58 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
- Delivery usually within ( 7 ) days